This item is Discontinued.

This item is Discontinued.
Heat Shrink Tube Assortment, Dual Wall, 3:1 I.D. Shrink Ratio, Black, Red, 45 mm, 75 mm (Discontinued)
Mfr #
KTI-00034
Zoro #
G6891465
UPC # 769622000347
Country of Origin Taiwan, Province of China
Category Shrink Tubing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-00034
- Zoro #
- G6891465
- UPC #
- 769622000347
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 45 mm, 75 mm
Details
- Item
- Heat Shrink Tube Assortment
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. Before Shrinking
- 3.2 mm, 4.8 mm, 6.4 mm, 9.5 mm, 12.7 mm, 19.1 mm, 25.4 mm
- Color
- Black, Red
Description
Dual-Wall Heat Shrink Tube Assortment - 105 Pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.