This item is Discontinued.

This item is Discontinued.
1/2" Drive, 26mm Size, Metric Socket, 6 Points, 6Pnt, 1/2"Dr, 26mm (Discontinued)
Mfr #
KTI-38126
Zoro #
G7025109
UPC # 00769622381262
Country of Origin Taiwan, Province of China
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-38126
- Zoro #
- G7025109
- UPC #
- 00769622381262
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 26mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- black oxide
- Socket Type
- Short Impact
- Material
- Chrome Moly Steel
- Category Type
- Impact Socket
Description
Impact Socket,6Pnt,1/2 In.Dr,26mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.