Shop K-TOOL INTERNATIONAL
See all product information
Create Account
1/2" Drive, 7/8" Size, SAE Socket, 6 Points, Deep, 6 pt., 1/2" Dr, 7/8
- Mfr # KTI-33228
- Zoro # G7000749
product price:Â
$
8.59
/ea
Sold in multiples of 2 for
$17.18
Key Features
Size
7/8"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-33228
- Zoro #
- G7000749
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 7/8"
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- black oxide
- Socket Type
- Deep Impact
- Category Type
- Impact Socket
- Material
- Chrome Moly Steel
Description
Impact Socket,Deep,6 pt.,1/2 In. Dr,7/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.