1/2" Drive Impact Socket black oxide, Deep, 6 pt., 1/2"Drive, 29mm
- Mfr # KTI-38229
- Zoro # G7002167
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Drive Size
1/2"
Size
29mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-38229
- Zoro #
- G7002167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 29mm
Details
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- black oxide
- Material
- Chrome Moly Steel
- Category Type
- Impact Socket
- Socket Type
- Deep Impact
Description
Impact Socket,Deep,6 pt.,1/2 In.Drive,29mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.