This item is Discontinued.

This item is Discontinued.
K Tool International KTI10215 7 in. Variable Speed Polisher & Sander (Discontinued)
Mfr #
KTI10215
Zoro #
G803993513
UPC # 769622102157
Country of Origin China
Category Sander Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI10215
- Zoro #
- G803993513
- UPC #
- 769622102157
- Country of Origin
- China
Description
Features
- The electric 7"" polisher/sander features variable speed control which allows users to set maximum speeds from 1,000 to 3,000rpm for different polishing applications
- Polisher boasts a repositionable handle for a variety of jobs
- Amp: 11 amp
- Voltage: 120AC ~ 60Hz
- Variable Speeds: 1,000 to 3.000 rpm
- Size: 7 in.
- Weight: 9.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.