This item is Discontinued.

K-Tool International K Tool International KTITPMSPRO VT46 TPMS Pro Tool KTITPMSPRO

This item is Discontinued.

K-Tool International

K Tool International KTITPMSPRO VT46 TPMS Pro Tool (Discontinued)

Mfr # KTITPMSPRO
Zoro # G904061937
UPC # 769622999214
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTITPMSPRO
Zoro #
G904061937
UPC #
769622999214
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Easy to operate with an icon interface and bright color display.Ideal for large tire shops looking for a versatile and upgradable tool to satisfy their TPMS needs. Checks Remote Keyless Entry signal, includes frequent database updates via PC desktop software and Interface and relearn procedures in 23 languages.

Features
  • TPMS Pro Tool
  • TPMS Tool for Sensor Activation, Programming and ECU Reset 98.6% TPMS sensor coverage
  • Programs all major leading aftermarket TPMS sensor brands
  • Vehicle make, model, year lookup and relearn procedures
  • Activates and reads 100% TPMS sensors
  • Displays all sensor data in seconds ID, tire pressure, tire temperature, battery status, etc
  • Provides indirect, manual and auto relearn procedure information
Specifications
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.