Shop K-TOOL INTERNATIONAL
See all product information
Create Account
11 in Locking C-Clamp Plier
- Mfr # KTI-58811
- Zoro # G7032669
product price:Â
$
21.65
/ea
Key Features
Features
Wide-Opening Jaws to Accommodate a Variety of Shapes and Sizes for Any Application, Adjusting Screw Tightens to Adjust Pressure for a Secure, Firm Grip Every Time, Lifetime Warranty
Handle Type
Non-Insulated
Material
Alloy Steel, Chrome Vanadium
Overall Length
11"
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-58811
- Zoro #
- G7032669
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 11"
Details
- Features
- Wide-Opening Jaws to Accommodate a Variety of Shapes and Sizes for Any Application, Adjusting Screw Tightens to Adjust Pressure for a Secure, Firm Grip Every Time, Lifetime Warranty
- Handle Type
- Non-Insulated
- Material
- Alloy Steel, Chrome Vanadium
- Number of Pieces
- 1
- Item
- Locking C-Clamp Plier,11"
Description
Locking C-Clamp Plier,11 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.