This item is Discontinued.

This item is Discontinued.
Phillips Screwdriver, Green Handle, No 1X3" (Discontinued)
Mfr #
KTI-19913
Zoro #
G7021819
Country of Origin Taiwan, Province of China
Category Screwdriver Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-19913
- Zoro #
- G7021819
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size
- #1
- Overall Length
- 3"
Details
- Item
- Screwdriver (Green)
- SAE or Metric
- SAE
- Features
- Heavy Duty Colored Handles and Hex Bolsters For Wrench Assist, Green Colored Handles
- Handle Type
- Ergonomic
- Bit Style
- Phillips
- Material
- Chrome Vanadium
Description
Phillips Screwdriver,Green Handle,#1X3 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.