This item is Discontinued.

This item is Discontinued.
Ratcheting Combo Wrench, 10mm (Discontinued)
Mfr #
KTI-45510
Zoro #
G7059180
Country of Origin Taiwan, Province of China
Category Ratcheting Wrench Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-45510
- Zoro #
- G7059180
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 10mm
Details
- Item
- Ratchtng Combo Wrench, 10mm
- SAE or Metric
- Metric
- Wrench Style
- Box End, Combination
- Ratcheting
- Yes
- Measurement Type
- Metric
Description
Ratchtng Combo Wrench, 10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.