This item is Discontinued.

K-Tool International Screwdriver Set 34 pcs. KTI11035

This item is Discontinued.

K-Tool International

Screwdriver Set 34 pcs. (Discontinued)

Mfr # KTI11035
Zoro # G7047402
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTI11035
Zoro #
G7047402
UPC #
-
Country of Origin
China

Dimensions

Tip Size
#0, #1, #2, #3, 1/8", 3/16", 1/4", 5/16", T10, T15, T20, T25, S1, S2

Details

Item
Screwdriver Set
Number of Pieces
34
Includes
(7) Phillips: #3 x 6", #2 x 4", #1 x 6", #1 x 3", #0 x 4", #0 x 3", #2 x 1-1/2"; (8) Slotted: 5/16"x 6", 1/4" x 4", 3/16" x 6", 3/16" x 3", 5/32" x 4", 1/8" x 4", 1/8" x 3", 1/4" x 1-1/2"; (4) Torx: T10 x 4", T15 x 4",T20 X 4", T25 x 4"; (2) Square: S1 x 4", S2 x 4"; (1) Bits Driver; (4) Slotted 1/8", 5/32", 3/16", 1/4"; (4) Phillips: #0, #1, #2, #3; (4) Torx T10, T15, T20, T25
Features
Accessory Ensures Outstanding Performance and Easy Use, Designed with Precision and Functionality
SAE or Metric
SAE
Bit Style
Phillips, Torx, Slotted
Material
Chrome Vanadium Steel

Description

Screwdriver Set 34PCS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.