1" Drive, 1-5/8" Size, SAE Socket, 6 Points, Socket 1" Drive Impact Short 1-5/8
- Mfr # KTI-35152
- Zoro # G7060562
product price:Â
$
23.79
/ea
Key Features
Drive Size
1"
SAE or Metric
SAE
Number of Points
6
Finish
Dark Molly Steel
Category Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-35152
- Zoro #
- G7060562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1"
- Size
- 1-5/8"
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Dark Molly Steel
- Category Type
- Impact Socket
- Socket Type
- Short Impact
- Material
- Chrome Moly Steel
Description
Socket 1 In. Drive Impact Short 1-5/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.