This item is Discontinued.

K-Tool International Socket Extension 0.38" Dr, 10" L KTI22010

This item is Discontinued.

K-Tool International

Socket Extension 0.38" Dr, 10" L (Discontinued)

Mfr # KTI22010
Zoro # G803764762
UPC # 769622220103
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTI22010
Zoro #
G803764762
UPC #
769622220103
Country of Origin
China

Dimensions

Drive Size
0.38"
Overall Length
10"

Details

Item
Socket Extension
Material
Chrome Vanadium Steel
Features
Heat Treated

Description

  • Chrome vanadium steel heat treated.
  • 3/8" Drive Socket Extension 10".
  • Satisfaction ensured.
  • Dimensions: 0.9" H x 0.9" W x 12" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.