This item is Discontinued.

This item is Discontinued.
Socket, for 70720, 18mm (Discontinued)
Mfr #
KTI-70728
Zoro #
G7037228
UPC # 00769622707284
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-70728
- Zoro #
- G7037228
- UPC #
- 00769622707284
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 18mm
Details
- Item
- Socket
- SAE or Metric
- Metric
- Socket Type
- Serpentine Belt Tool
Description
SOCKET FOR 70720 18MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.