Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

K-Tool International Spark Plug Socket 3/8" Dr, black oxide KTI-22219

Spark Plug Socket 3/8" Dr, black oxide (Discontinued)

  • Mfr # KTI-22219
  • Zoro # G7044998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22219
Zoro #
G7044998
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Size
5/8"

Details

Item
Spark Plug Socket
Finish
black oxide
Number of Points
6
Socket Type
Extra Deep Spark Plug
SAE or Metric
SAE

Description

Extra Deep Sprk Plug Socket, 5/8 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.