This item is Discontinued.

This item is Discontinued.
Tamper Proof Bit T-50 3/8" Dr (Discontinued)
Mfr #
KTI-21550
Zoro #
G7061999
UPC # 00769622215505
Country of Origin United States
Category Nut Setters and Bit Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTI-21550
- Zoro #
- G7061999
- UPC #
- 00769622215505
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8"
- Shank Size
- 3/8" Hex
- Point Size
- T50
Details
- Item
- Tamper Proof Bit T-50 3/8" Dr
- Number of Pieces
- 1
- Measurement Type
- Torx(R)
- Bit Style
- Tamperproof Torx(R)
- Material
- Heat Treated Alloy Steel
- Finish
- black oxide
- SAE or Metric
- Torx(R)
Description
Tamper Proof Bit T-50 3/8 In. Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.