SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, 50 ft
- Mfr # KTIXD73348
- Zoro # G106005999
product price:Â
$
83.95
/ea
Key Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Power Indicator
Yes
Gauge/Conductor
12/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTIXD73348
- Zoro #
- G106005999
- UPC #
- 769622910097
- Country of Origin
- China
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 50 ft
Details
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Power Indicator
- Yes
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL, ETL Listed
Description
50 Foot Heavy Duty Indoor/Outdoor Locking/Lighted Extension Cord;12/3 SJTW single tap;15A, 125V, 1875W;LED mounted in end of cord lights up when cord is plugged into 110V power;Female end slide lock for protection against cable disconnection;ETL Certified and UL Listed
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.