Shop K1 SERIES
See all product information
Create Account
Ice Cleat Spacer, Mid-Sole Coverage, Strap-On, Tungsten Carbide, Fits Shoe Size Universal
Mfr # V7770270-O/S
Zoro # G6592271
product price:Â
$
4.19
/pr
Key Features
Fits Shoe Size
Universal
Traction Material
Tungsten Carbide
Footwear Coverage Style
Mid-Sole
Traction Attachment Style
Strap-On
Suggested Environment
Indoor, Outdoor, Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V7770270-O/S
- Zoro #
- G6592271
- UPC #
- 620345950510
- Country of Origin
- China
Dimensions
- Fits Shoe Size
- Universal
- Width
- 1 3/4 in
- Length
- 3 in
- Traction Device Dimensions
- 3 in L x 1-3/4 in W x 1/4 in H
- Height
- 1/4 in
Details
- Item
- Ice Cleat Spacer
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Mid-Sole
- Traction Attachment Style
- Strap-On
- Suggested Environment
- Indoor, Outdoor, Transitional
- For Use on Surface Types
- Ice, Snow
- Upper Material
- Rubber
- Gender
- Unisex
- Color
- Black
- Footwear Brand
- K1 SERIES
- Suggested Traction Environment
- Ice, Snow
Description
Ice Cleat Spacer, Footwear Coverage Style Mid-Sole, Upper Material Rubber, 3 in L x 1-3/4 in W x 1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, Transitional, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.