Shop K1 SERIES
See all product information
Create Account
Ice Cleat Spacer, Mid-Sole Coverage, Strap-On, Tungsten Carbide, Fits Shoe Size Universal
Mfr # V7770170-O/S
Zoro # G6592341
product price:Â
$
5.29
/pr
Key Features
Fits Shoe Size
Universal
Traction Material
Tungsten Carbide
Footwear Coverage Style
Mid-Sole
Traction Attachment Style
Strap-On
Suggested Environment
Indoor, Outdoor, Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V7770170-O/S
- Zoro #
- G6592341
- UPC #
- 620345950527
- Country of Origin
- China
- Item
- Ice Cleat Spacer
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Mid-Sole
- Traction Attachment Style
- Strap-On
- Suggested Environment
- Indoor, Outdoor, Transitional
- For Use on Surface Types
- Ice, Snow
- Upper Material
- Rubber
- Color
- Black
- Gender
- Unisex
- Footwear Brand
- K1 SERIES
- Suggested Traction Environment
- Ice, Snow
- Accessory Type
- Ice Cleat Spacer
- Material
- Tungsten Carbide
Description
Ice Cleat Spacer, Footwear Coverage Style Mid-Sole, Upper Material Rubber, 3 in L x 2-1/8 in W x 1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Strap-On, Fits Shoe Size Universal, Black, Unisex, For Use on Surface Types Ice, Snow, Indoor, Outdoor, Transitional, 1 Pair