Shop K40 ANTENNAS & ACCESSORIES

Antenna, Open Helical, 48inH

  • Mfr # K40BCMAX
  • Zoro # G0157888

product price: 
$
84.99
/ea

Key Features

Type
Open Helical
Material
Aluminum
Frequency Range (Hz)
26 to 30 Hz
Overall Length (In.)
48 in
Base Dia. (In.)
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K40BCMAX
Zoro #
G0157888
UPC #
045464265732
Country of Origin
China

Dimensions

Overall Length (In.)
48 in
Base Dia. (In.)
3/8 in
Thread Size (In.)
3/8
Antenna Diameter (In.)
3/8 in
Antenna Length (In.)
48 in
Bandwidth (MHz)
440 MHz
Base Diameter
3/8 in
Antenna Length
32 3/4 ft
Antenna Diameter
3/8 in
Overall Length
48 in
Thread Size
3/8 in
Length
48 in
Height
48 in
Overall Height
48 in

Details

Item
Antenna
Type
Open Helical
Material
Aluminum
Frequency Range (Hz)
26 to 30 Hz
Number of Bands
1
Power Rating (Watts)
20,000 W
Finish
Chrome Plated
Application
CB Communication
For Use With
CB Radio
Frequency (MHz)
26 to 30 MHz
Power Rating
20,000 W
Mounting Style
Bracket
Frequency Range
26 to 30 MHz
Color
Gray
Minimum Frequency
26 MHz
Band Type
CB
Compatible Radio Type
Vehicle-Mounted
Maximum Frequency
30 MHz
Compatible Radio Brand
Cobra, President, RoadKing, Uniden
Antenna Type
Helical
Compatible Radio Manufacturer Model Number
19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII

Description

Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Helical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.