
K9 Kennel Castle With 8ft X 24ft X 5ft Tall Run and Metal Cover Ultimate
Mfr # U5T8X24KC
Zoro # G714910746
product price: $4,289.99
/ea
Item requires special delivery charges. A $645.00 per item surcharge will be applied.
Key Features
Length
288 in
Width
96 in
Height
96 in
Material
Powdercoated Steel/ High Density Plastic
Color
Black/ Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U5T8X24KC
Zoro #
G714910746
UPC #
746856937144
Country of Origin
China
Dimensions
Length
288 in
Width
96 in
Height
96 in
Details
Material
Powdercoated Steel/ High Density Plastic
Color
Black/ Tan
Features
For Use With
Pets, Dogs
Includes
Shape
Square/ Rectangle
Finish
Powdercoated Steel/ High Density Plastic
Description
Welcome to the K9 Kennel Store website, your destination for top quality and uniquely designed dog houses. Our flagship product, The K9 Kennel Castle, stands out for its exceptional benefits and features that surpass those of other vendors in the market.
- • Spacious interior for comfortable living and playing
- • Durable construction built to last and withstand various weather conditions
- • Elevated design gives you more room to run and play
- • Multiple run sizes to accommodate multiple dogs and breeds
- • Three package choices Basic, Complete & Ultimate giving you varying accessories
- • Easy-to-clean surfaces for maintaining a hygienic environment
- • Secure entrance for keeping your dog safe and secure
- • Insulated Dog House for added protection from the elements
- • Elevated dog house (optional) providing a safe zone off the ground
- • Modern and stylish design that complements your property
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.