Shop All Keyless Access Control Locks
Kaba
Electronic Lock, Satin Chrome, 12 Button
Mfr # E2031BLL62641
Zoro # G3432737
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E2000
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/8 in to 2-1/2 in
- Function Entry with Key Override
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaba
- MFR # E2031BLL62641
- Zoro # G3432737
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Inside Width | 3 1/4 in |
Outside Height | 8 15/16 in |
Inside Depth | 2 1/4 in |
Outside Width | 3 5/16 in |
Outside Depth | 2 3/16 in |
Latch Front Size | 1/2 in |
Latch Length | 1/2 in |
Inside Height | 8 7/8 in |
Overall Height | 8 15/16 in |
Overall Width | 3 5/16 in |
Overall Depth | 2 13/16 in |
Latch Front Width | 1 1/4 in |
Latch Front Length | 8 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Nonhanded, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 3/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life 100,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Casement Latch Large with 3 Strikes Oil Rubbed Bronze Finish (8713US10B)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-22-52)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/4 in. L Zinc-Plated Iron Bolt Snap 100 lb (T7605811)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- KABA Electronic Lock, Satin Brass, 12 Button (E2031BLL60641)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- KABA Pushbutton Deadbolt, Satin Chrome (917-26D)
- KABA Pushbutton Deadbolt, Satin Brass (904-04)
- KABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, KIL, (KABA-E5086XSWL626-41)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- TRINE Dual colored electric strike (includes pieces for a 32D/clear aluminum finish and a dark bron (TRN-4200CC-10B-32D)
- Kaba Keyless Access Control Locks