Shop KABA ILCO
See all product information
Create Account
Pivot Hinge, Diecast Aluminum, Half Surface Mounting, 1 7/16 in Leaf W x 2 11/16 in Leaf H
- Mfr # IL-OP-13-LH-AL SETS
- Zoro # G6161565
product price:Â
$
35.29
/ea
Key Features
Material
Cast Aluminum
Finish
Aluminum
Load Capacity
125 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IL-OP-13-LH-AL SETS
- Zoro #
- G6161565
- UPC #
- 036448530809
- Country of Origin
- China
- Item
- Pivot Hinge
- Material
- Cast Aluminum
- Finish
- Aluminum
- Load Capacity
- 125 lb
- Ligature Resistant
- No
- Range of Motion
- 180 Degrees
- Orientation
- Left Hand
- Mounting
- Half Surface
- Bearing Type
- Ball
- Holes per Leaf
- 3 and 4
- Features
- Sets Include Fasteners; 1/8" Recessed Pivot Sets; For YKK Style Doors
- Hardware
- Included
- Holes
- With
- Mounting Style
- Half Surface
- Includes Hardware
- Hardware Included
- Resistance Properties
- Vandal-Resistant, Weather-Resistant
- ANSI/BHMA Finish
- Aluminum Clear Coated
- Range of Motion - Maximum
- 180 Degrees
- Shell Material
- Cast Aluminum
- Traction Material
- Cast Aluminum
Dimensions
- Frame Leaf Width
- 1 7/16 in
- Frame Leaf Height
- 2 11/16 in
- Door Leaf Width
- 1 7/16 in
- Door Leaf Height
- 2 11/16 in
- Pin Dia.
- 7/16"
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting, Door Leaf Height 2 11/16 in, Door Leaf Width 1 7/16 in, Frame Leaf Height 2 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.