Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Duronotic Dark Bronze Pivot Hinge

  • Zoro #: G6149017
  • Mfr #: IL-OP-10-LH-DU 1/8" RECESSED SETS
$13.15
  • Ligature Resistant: No
  • Bearing Type: Ball
  • Load Capacity: 125.0 lb
See full product details
Orders over $75 ship free.

Kaba Ilco #IL-OP-10-LH-DU 1/8" RECESSED SETS Specifications

  • Zoro #: G6149017
  • Mfr #: IL-OP-10-LH-DU 1/8" RECESSED SETS
Ligature Resistant: No Bearing Type: Ball
Load Capacity: 125.0 lb Features: Sets Include Fasteners; 1/8" Recessed Pivot Sets; For Vista Wall and Old Castle Style Doors
Holes: With Holes per Leaf: 3 and 4
Finish: Duronotic Dark Bronze Material: Diecast Aluminum
Item: Pivot Hinge Orientation: Left Hand
Range of Motion: 180 Degrees Hardware: Included
Mounting: Half Surface Pin Dia.: 7/16"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125.0 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting

Technical Guides

Reviews of Kaba Ilco #IL-OP-10-LH-DU 1/8" RECESSED SETS