Push Button Lock, Entry, Antique Brass

  • Mfr # 1011-05-41

  • Zoro # G0812725


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Series
1000
Handle Type
Knob
Max. User Codes
1
Door Thickness
1-3/8 in to 2-1/4 in
Function
Entry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1011-05-41
Zoro #
G0812725
UPC #
036448800391
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Outside Width
3 1/8 in
Outside Height
7 3/8 in
Inside Width
3 1/4 in
Inside Height
9 in
Manufacturers Warranty Length
3 yr
Outside Depth
3 13/16 in
Latch Length
1/2 in
Inside Depth
2 3/8 in
Latch Front Size
1-1/8" x 2-1/4"
Overall Height
9 in
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Series
1000
Handle Type
Knob
Max. User Codes
1
Function
Entry
Case Material
Zinc
Product Type
Mechanical Push Button Lockset
Includes
Code Change Plug, Lock, Template
ADA Compliant
No
Finish
Antique Brass
Keypad
5 Button, Vandal Resistant
Standards
ANSI 156.2 Grade 1, UL/ULC Listed
Hand
Factory Left, Field Reversible
Key Override Options
None
Fire Rated
3 hr
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Weather Resistant
Yes
Fire Rating
3 hr
Type
Mechanical, Standard
Lockset Handle Type
Knob
Operation Type
Push Button
Lockset Function
Entrance
Number of Keypad Buttons
5
User Codes - Maximum
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Mortise/Cylindrical
Cylindrical
Lockset Material
Brass
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Lockset Type
Mechanical

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Factory Left, Field Reversible, Finish Antique Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2 Grade 1, UL/ULC Listed, Weather Resistant Yes, Includes Code Change Plug, Lock, Template, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.