
2:1 Fabric Heat Shrink Tubing - 15/32in ID - 25FT - Black
Mfr # FHST21-046-BK-25
Zoro # G822653634
product price: $47.85
/eaKey Features
Material
PET & Polyolefin
Color
Black
Length
25 ft
I.D. Before Shrinking
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FHST21-046-BK-25
Zoro #
G822653634
UPC #
-
Country of Origin
China
Dimensions
Length
25 ft
Details
Item
Fabric Heat Shrink Tubing
Material
PET & Polyolefin
Color
Black
I.D. Before Shrinking
15/32 in
Description
Kable Kontrol Fabric heat shrink braided sleeving is a high-performance heavy duty wire management solution designed for durability, flexibility, and ease of installation. Made from a blend of PET and polyolefin filaments, this heat shrink cable sleeving offers a 2:1 shrink ratio, allowing it to conform snugly around wires, hoses, and irregularly shaped components. This wiring harness provides excellent abrasion resistance and sound dampening, making it ideal for automotive, industrial, and electronic applications. This shrink tube begins to shrink at 80°C and fully shrinks at 120°C, performing reliably across a wide operating temperature range from -40°C to +125°C. Its flame-retardant, self-extinguishing properties and RoHS compliance ensure added safety and environmental friendliness. Easy to cut and install, it simplifies cable bundling while improving both protection and aesthetics. The standard black color blends cleanly into most setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.