
2:1 Shrink Ratio, Kynar (PVDF) Heat Shrink Tubing, 3/32in ID, 500FT, Clear
Mfr # HS-PVDF-175-009-500-CL
Zoro # G522653606
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Material
Polyvinylidene Fluoride
Color
Clear
Length
500 ft
I.D. Before Shrinking
3/32 in
Max. Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HS-PVDF-175-009-500-CL
Zoro #
G522653606
UPC #
-
Country of Origin
China
Dimensions
Length
500 ft
Details
Item
PVDF Heat Shrink Tubing
Material
Polyvinylidene Fluoride
Color
Clear
I.D. Before Shrinking
3/32 in
Max. Voltage
600 V
Description
Kable Kontrol's Kynar Heat Shrink Tubing is a transparent, thin-wall PVDF (polyvinylidene fluoride) tubing which is a high-performance material designed for use in demanding electronic, automotive, and military applications. This tubing offers excellent protection against environmental stresses while allowing for visual inspection of the components it encases. It is RoHS Compliant and also UL Listed (File No. E536025). Its transparent nature makes it ideal for applications where monitoring the condition of wires, cables, or other sensitive parts is essential. PVDF's superior chemical resistance, high-temperature tolerance, and low shrink temperature make it suitable for aggressive environments where durability and functionality are critical. The thin-wall HeatShrink construction ensures minimal impact on the size of the components while still providing reliable protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.