
3:1 Heavy Wall Flame Retardant Heat Shrink Tubing - 10 mm ID - 4FT Stick - Black
Mfr # HSHW31-10-4-BK
Zoro # G722653727
product price: $10.39
/eaKey Features
Shrink Ratio
3:01
Material
Polyolefin
Color
Black
Length
4 ft
I.D. Before Shrinking
0.394 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HSHW31-10-4-BK
Zoro #
G722653727
UPC #
810155359690
Country of Origin
China
Dimensions
Length
4 ft
Details
Item
3:1 Heavy Wall Adhesive Lined Heat Shrink Tubing
Shrink Ratio
3:01
Material
Polyolefin
Color
Black
I.D. Before Shrinking
0.394 in
Description
Kable Kontrol 3:1 Heavy Wall Adhesive Lined Heat Shrink Tubing is built for applications where maximum protection and a fully sealed connection are essential. Designed with a rugged polyolefin outer layer and an inner EVA adhesive lining, this tubing delivers a dependable moisture-tight bond that shields electrical splices, joints, and terminations from harsh environmental conditions. Once heated, the 3:1 shrink ratio allows the tubing to conform tightly around oversized connectors and uneven shapes, creating a secure and long-lasting seal. Its heavy-wall construction provides strong resistance against abrasion, impact, and mechanical wear, while also offering excellent electrical insulation. With an operating range of -55°C to 110°C (-67°F to 230°F) and a low minimum shrink temperature of 80°C (176°F), it performs reliably in both indoor and outdoor environments. Supplied in convenient 4-foot sticks and compliant with RoHS standards, this tubing offers a durable, professional-grade solution for protecting and sealing electrical connections. Applications include: Sealing and protecting electrical splices and terminations,Providing waterproof protection for outdoor and underground cable joints, Repairing and reinforcing damaged or worn cable jackets, Insulating automotive, marine, and industrial wiring, Protecting battery cables, power supply leads, and control wiring, Shielding connections from corrosion, vibration, and mechanical stress, Creating durable seals on heat-sensitive or irregular-shaped components.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.