Braided Cable Sleeve, 1-3/4 in Inside Dia., 200 ft, Polyethylene Terephthalate, Black
- Mfr # FW175-200SP
- Zoro # G203974136
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
1-3/4 in
Wall Thickness
0.025 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW175-200SP
- Zoro #
- G203974136
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 1-3/4 in
- Wall Thickness
- 0.025 in
- Length
- 200 ft
Details
- Item
- Cable Sleeve
- Material of Construction
- Polyethylene Terephthalate
- Sleeve Construction
- Braided
- Color
- Black
- Temp. Range
- -94 Degrees to 257 Degrees F
- Wire and Cable Sleeving Closure Type
- Self Wrap
Description
Kable Kontrol’s Cobra Expandable PET Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant polyethylene terephthalate, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. UL/CSA certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.