Write On Zip Tie Tags, 6in L, 1-7/8in x 1-1/8in Flag Size, 100Pcs, Yellow, 100PK

  • Mfr # CTWO-WF-6-40-YW

  • Zoro # G121695397


product price:  $45.15
/pk 100, $0.45/ea

Key Features

Nominal Length
6 in
Color
Yellow
Material
Nylon 6-6
Tensile Strength
40 lb
Design
Self Locking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTWO-WF-6-40-YW
Zoro #
G121695397
UPC #
810155355654
Country of Origin
China

Dimensions

Nominal Length
6 in

Details

Color
Yellow
Material
Nylon 6-6
Tensile Strength
40 lb
Design
Self Locking
Application
Cable Identification

Description

Organize and label your cables with confidence using our Kable Kontrol Write-On Wide Flag Identification Zip Tie Tags. Each 6in tie features a generously sized 1-7/8in × 1-1/8in writable flag, perfect for permanent markers to create clear, long-lasting labels. The tamper-resistant self-locking design ensures a secure hold that wont loosen or reopen, providing peace of mind in both residential and industrial applications. Made from industrial-grade nylon, these ties are not only heat and UV but also weather-resistant for reliable performance indoors or outdoors. The bright yellow color enhances visibility and supports color-coded organization. Ideal for data centers, electrical panels, AV setups, and general cable management. Whether youftre a professional installer or DIY enthusiast, this cable marker identification tie offers excellent value and dependable quality. Streamline your setup and eliminate confusion with these durable, easy-to-label cable ties.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products