Shop KALIBUR
Create Account
BB29 Tall Floor Mt C29Ltd -7.38
- Mfr # BB29
- Zoro # G604033531
product price:Â
$
46.79
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
- BB29
- Zoro #
- G604033531
- UPC #
- -
- Country of Origin
- China
Description
Oversized mounting bracket designed to mount the radio facing straight up. Clearance at the bottom for the PL259 antenna connector and power cord. Ideal for mounting radio on the hump.. Fits Cobra 29's and Uniden PC76/78 and larger Midland radios.
Dimension: 7.6" X 7.3" X 1.5".