Shop KALIBUR

CBC4RX 4 Pin Right Angle Microphone Connector - Bulk

  • Mfr # CBC4RX
  • Zoro # G804034178

product price: 
$
30.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBC4RX
Zoro #
G804034178
UPC #
741835004060
Country of Origin
China

Description

Features
  • 4 Pin Right Angle Microphone Connector - Bulk
Specifications
  • Dimension: 0.7" H x 1.2" W x 2.07" L
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.