FP421 Fleece Cot Pad
- Mfr # FP421
- Zoro # G303893269
product price:
$
69.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP421
- Zoro #
- G303893269
- UPC #
- 95873103330
- Country of Origin
- China
Description
The thick, double sided fleece pad provides an extra layer of softness and comfort when used with any of your Kamp-Rite cots. Machine washable.
Features- 3 lbs. polyester fill
- Fleece shell
- Gray in color
- Item Weight - 4 lbs
- Sleeping Capacity - 1 Person
- Intended Use - Indoors &Outdoors
- Dimension - 75 L x 25 W x 2 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.