Kozy Klub Chair
- Mfr # CC420
- Zoro # G524185587
product price:Â
$
148.99
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
- CC420
- Zoro #
- G524185587
- UPC #
- -
- Country of Origin
- China
Description
Kamp-Rite Kozy Klub Chair delivers superior comfort with extra cushioning, a deep seat and padded arm rests. Equally suitable for indoor and outdoor use, the Kozy Klub Chair is a great choice for relaxing around the campsite or watching TV at home. The convenient side pockets keep cell phones and remote controls close at hand, and the lightweight steel construction frame folds easily for transport and storage. Features Kamp - Rite Kozy Klub Chair. Specifications Dimension: 35 in H x 30 in W x 33 in L. Weight: 17 lbs.