Shop KROIL
Create Account
Exrust 16Oz Industrial Grade Rust Remover, 4PK
Mfr # AZEX161C4
Zoro # G806123894
product price:Â
$
150.99
/pk of 4, $37.75/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AZEX161C4
- Zoro #
- G806123894
- UPC #
- 850034483214
- Country of Origin
- United States
Description
KANO's 16 oz. bottle of ExRust helps chemically dissolve rust quickly and easily from all ferrous metals. Simply soak parts and easily cut through rust while protecting the metal underneath. RUST REMOVER: Industrial strength formula that removes rust fast, easy to use
TOUGH ON RUST: Heavy-duty rust remover deeply penetrates and chemically reacts with rust for easy removal from all surfaces
CLEAN AND PROTECT: High strength and effective on all metals
FAST-ACTING: Dissolves rust quickly and is highly effective without harming the base metal. Watch rust disappear from any steel or iron parts and tools
PREP FOR COATINGS: Cleans and prepares surfaces for any type of paint or corrosion barrier to be applied
EASY TO USE: Can be used as a spray or soak
APPLICATION: Excellent for use on rusted parts, tools or other surfaces
TOUGH ON RUST: Heavy-duty rust remover deeply penetrates and chemically reacts with rust for easy removal from all surfaces
CLEAN AND PROTECT: High strength and effective on all metals
FAST-ACTING: Dissolves rust quickly and is highly effective without harming the base metal. Watch rust disappear from any steel or iron parts and tools
PREP FOR COATINGS: Cleans and prepares surfaces for any type of paint or corrosion barrier to be applied
EASY TO USE: Can be used as a spray or soak
APPLICATION: Excellent for use on rusted parts, tools or other surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.