KTKAD245 Acrylic File Sorter Desk Organizer
- Mfr # KTKAD245
- Zoro # G703899601
product price:Â
$
81.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTKAD245
- Zoro #
- G703899601
- UPC #
- 750333512458
- Country of Origin
- China
Description
Desktop organizer features a clear construction that's made from polished acrylic to provide both style and durability. Two vertical sections keep your folders and binders easily accessible. Front compartments keep your pens, notepads, paper clips and more neatly organized. Versatile design can be used as a stand-alone item, or in combination with most letter trays up to 1/2" wide.
Features- Elegant style naturally fits in with any decor
- Vertical sections offer handy storage space for folders and binders
- Front compartments keep your small supplies neatly organized
- Versatile design can be used alone or with most letter trays
- Placement: Desktop
- Color: Clear
- Width: 11"
- Depth: 6.5"
- Height: 10.6"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.