Shop KANTEK

KTKAMS300 Acrylic Monitor Stand- 21-.25 in x11-.50 in x3-.75 in - Clear

  • Mfr # KTKAMS300
  • Zoro # G604012345

product price: 
$
109.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KTKAMS300
Zoro #
G604012345
UPC #
-
Country of Origin
China

Description

  • Monitor stand conserves desktop space while raising your monitor to reduce neck and eyestrain.
  • This keyboard carrel is designed to store your keyboard while not in use.
  • Sturdy acrylic construction supports all monitors up to 60 lb.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Color: Clear.
  • Monitor Support: Up to 19" CRT.
  • Dimensions: 24" x 12.50" x 4.50".
  • Material: Acrylic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.