Kappesberg Jolyne 50.3in. 6-Drawer Horizontal Dresser, 28.5in H x 50.39in W x 17.7in D, White
- Mfr # EU2219 - CZS
- Zoro # G521697571
product price:Â
$
201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EU2219 - CZS
- Zoro #
- G521697571
- UPC #
- -
- Country of Origin
- Brazil
Description
Enhance the contemporary style of your bedroom with this sophisticated horizontal dresser featuring six drawers in a crisp white finish. Its polished frame and clean lines define a minimalist aesthetic, while understated metal handles add a touch of modern elegance. This design not only contributes to the visual appeal of the dresser but also underscores its versatility, making it a stylish addition to any room. The dresser's six generously sized drawers are equipped with smooth metal slides, facilitating easy and silent opening and closing. This feature greatly enhances the dresser’s functionality, making it perfect for storing a wide range of items from clothing and linens to accessories and personal belongings. The ample storage capacity helps maintain a clutter-free environment in your bedroom or any other space in your home. The neutral white finish increases its adaptability, ensuring it can complement a multitude of decor styles from traditional to modern. Assembly of this dresser is required. Once assembled, the dresser measures 28.5 in. H x 50.39 in. W x i17.7 in. D, making it both substantial in storage capacity and prominent in its aesthetic contribution to any room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.