
Disposable Coverallss, Hooded, L/XL, Elastic Wrist, Elastic Ankle, Bound Seam, Blue, 12 PK
Mfr # Z1B428XPLGXL
Zoro # G810952626
product price:Â $228.99
/pk 12, $19.08/ea
Free Shipping & Returns
Key Features
Color
Blue
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z1B428XPLGXL
Zoro #
G810952626
UPC #
-
Country of Origin
Mexico
Dimensions
Size
L/XL
Details
Item
Disposable Coverallss
Color
Blue
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Ankle Closure
Elastic
Series
Zytron 100XP
Coverall Style
Hooded
Features
PFAS Free
Attached Hood
Yes
Hood Style
Elastic
Wrist Closure
Elastic
Description
Zytron 100 XP Coverall. Attached Hood with Elastic Face Opening, Front Entry Zipper with LongNeck Respirator-Fit Closure, Single Storm Flap with Adhesive Tape Closure, Elastic Wrists and Ankles. Bound Seams. Color: Blue
- •LongNeckTM Respirator-Fit Closure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.