This item is Discontinued.

This item is Discontinued.
313 MEASURE MATE 24" The Ultimate Home-Improvement Tool (Discontinued)
Mfr #
313-24 (1)
Zoro #
G502669856
UPC # 739632721020
Country of Origin China
Category Rulers and Straight Edges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313-24 (1)
- Zoro #
- G502669856
- UPC #
- 739632721020
- Country of Origin
- China
- Item
- Ruler
- Material
- Aluminum
- Includes
- (1) Ruler, (2) Sliding markers, (1) 3-in-1 Drill bit gauge, nail gripper, hang hole
- Measurement Type
- Imperial, centerpoint
- Color
- Silver
- Application
- Home Improvement; Hanging Pictures, Shelves, Mirrors, or Wallpaper
- Number of Vials
- 2
- Vial Type
- Cylindrical
- Increments
- 1/16 in, mm
- Vial Accuracy
- 0.001"/"
Dimensions
- Length (In.)
- 24"
- Width (In.)
- 1.25"
- Height
- 3.75"
- Length
- 24"
Description
Meet your new home improvement best friend. Kapro's 313 Measure Mate is a versatile home improvement tool for decoration, carpentry, electrical, and plumbing jobs.
The Measure Mate is a sturdy triangular level and straight edge ruler, with sliding markers and knife guide. It features zero and center point scales, Three screened scales: Imperial, Imperial Center, Metric plus standard plumbing and electrical scales. A convenient sliding knife guide, detachable nail gripper and drill bit diameter gauge make it easier and quicker to do the job right.
The Measure Mate is the ideal tool for home improvement jobs like leveling pictures & mirrors, setting cabinets & shelves, cutting & aligning wallpaper, and positioning power sockets & faucets.
All screened scales measure up to the levels.
The Measure Mate is a sturdy triangular level and straight edge ruler, with sliding markers and knife guide. It features zero and center point scales, Three screened scales: Imperial, Imperial Center, Metric plus standard plumbing and electrical scales. A convenient sliding knife guide, detachable nail gripper and drill bit diameter gauge make it easier and quicker to do the job right.
The Measure Mate is the ideal tool for home improvement jobs like leveling pictures & mirrors, setting cabinets & shelves, cutting & aligning wallpaper, and positioning power sockets & faucets.
All screened scales measure up to the levels.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.