This item is Discontinued.

This item is Discontinued.
KapscoMoto JBM-102-B Motorcycle Handlebar 0.9 in. Black Euro Style Bobber Cruiser Cafe Racer Bike (Discontinued)
Mfr #
JBM-102-B
Zoro #
G203996480
UPC # 698056096780
Country of Origin China
Category Automotive Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JBM-102-B
- Zoro #
- G203996480
- UPC #
- 698056096780
- Country of Origin
- China
Description
KapscoMoto are the leaders motorcycle and automotive parts and accessories. We pride ourselves in being able to offer quality products and staggeringly low prices. We are the one stop solution for all your product needs.
Features- 7/8" black motorcycle handlebar
- Euro style handlebars made from heavy duty aluminum
- 1x Black Handlebar (7/8" Diameter)
- Color: Black
- Material: Heavy Duty Aluminum
- Style: Euro
- Bar Size: 0.9 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.