Shop KARCHER
Create Account
2.643-910.0 High-Pressure Hose Kit, 2600 psi, 25 ft L
- Mfr # 2.643-910.0
- Zoro # G404375961
product price:Â
$
56.95
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
- 2.643-910.0
- Zoro #
- G404375961
- UPC #
- 54278257228
- Country of Origin
- China
Description
The scope of supply for the accessory set includes one 7.5 m high-pressure hose, one ergonomic high-pressure gun and an adapter piece for retrofitting the practical Quick Connect connector for classes K 2-K 7. Suitable for all Karcher pressure washers without a hose reel manufactured since 1992.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.