Shop KARGO MASTER
Create Account
KGM40010 42 in. Wide Shelf Door Accessories Kit; Gray
- Mfr # KGM40010
- Zoro # G504007663
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KGM40010
- Zoro #
- G504007663
- UPC #
- 815578020110
- Country of Origin
- China
Description
Features
- Van shelving have specialized van shelving accessories that let you customize your work van shelves
- Shelf door kits add protection for your valuable tools and prevent items from falling out during transit
- 42 in. Wide Shelf Units
- Color:Gray
- Size:42"
- Weight:12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.