Shop KARMAN HEALTHCARE

802N-DY Lightweight Wheelchair-Black

  • Mfr # 802N-DY
  • Zoro # G304137867

product price: 
$
415.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
802N-DY
Zoro #
G304137867
UPC #
661799289740
Country of Origin
China

Description

Lightweight Wheelchair weighing at only 29 lbs. 16" seat width, Comes standard with swing away footrests, flip back armrests, and black frame color. Max weight capacity of 250 lbs
  • Dimensions:
  • Length: 43
  • Height: 37
  • Width:2:216
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.