LT-1000HB-BL Transport Wheelchair-Blue

  • Mfr # LT-1000HB-BL
  • Zoro # G404137682
product price: 
$
431.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LT-1000HB-BL
Zoro #
G404137682
UPC #
661799290241
Country of Origin
China

Description

The LT-1000HB Transport Wheelchair by Karman is a lightweight, foldable transport wheelchair that features hand brakes for the companion, a fold-down backrest and a lightweight aluminum frame. The rear wheels are 12.5" polyurethane tires providing a smooth ride both indoors and out. Features Padded full-length armrests, 8" front casters, High-grade flame retardant, breathable nylon upholstery. Weighs only 23 lbs. and has a max weight capacity of 250 lbs. Frame Color: Blue. Seat width: 19"
  • Dimensions:
  • Length: 28
  • Height: 40
  • Width:2:219
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews