R-3600-BD 3 wheel Rollator-Burgundy

  • Mfr # R-3600-BD
  • Zoro # G204137844
product price: 
$
227.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-3600-BD
Zoro #
G204137844
UPC #
661799290036
Country of Origin
China

Description

The Tri-Walker from Karman is a joy to use and rising nearly 41" off the ground, is one of the tallest reaching 3-wheeled rollators on the market!It features a lightweight design, large 8" wheels and folds to an ultra-compact size for storage and travel. Includes both a basket and storage bag to keep everything you need. Fully height-adjustable, reaching as high as 40.5", Basket and bag for storage, Large 8" wheels, Folds to just 11"Lightweight, weighs only 13 lbs.Ergonomic loop hand brakes - squeeze to brake, flip down to apply wheel locks.Frame color: Burgundy
  • Dimensions:
  • Length:
  • Height: 34-40
  • Width:2:2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews