Shop KARMAN HEALTHCARE

R-4100N-BL 4 wheel Rollator-Blue

  • Mfr # R-4100N-BL
  • Zoro # G504137834

product price: 
$
209.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-4100N-BL
Zoro #
G504137834
UPC #
661799290203
Country of Origin
China

Description

The Karman Rollator Junior is a lightweight walker with wheels that is perfect for small users.Featuring a padded seat with an 18.5" seat-to-floor height, this rollator works great for those that are below average height.Product weight 11 lbs.Weight capacity 250 lbs.Backrest height 9.5"Seat pad width 12"Seat pad depth 12"Seat-to-floor height 18.5"Recommended user height 4' 5" - 5' 9", Overall width 23.5"Overall length 24"Handle height 30" - 34", Folded width 10". Frame: Blue
  • Dimensions:
  • Length:
  • Height: 28-34
  • Width:2:2
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.