Pump; LX 48WUA Small Frame 1.0HP 115V 10.3 & 3.8A 2-Speed 2 in. MBT SD

  • Mfr # KA1413751
  • Zoro # G103977084
product price: 
$
421.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KA1413751
Zoro #
G103977084
UPC #
750071318275
Country of Origin
China

Description

Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.

Features
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Pump Horsepower: 1.0 HP
  • Voltage: 115V
  • Current: 10.3 & 3.8A
  • Frame: LX48
  • Discharge Location: Side Discharge
  • Hertz: 60
  • Size: 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews