This item is Discontinued.

This item is Discontinued.
3-1/2" Overall Length Square Pull (Discontinued)
Mfr #
K4413PC-8
Zoro #
G403801171
UPC # 843512066221
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K4413PC-8
- Zoro #
- G403801171
- UPC #
- 843512066221
- Country of Origin
- China
- Finish
- Polished Chrome
- Material
- Zinc
- Includes
- Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Dimensions
- Length
- 3-1/2"
- Width
- 5/8"
Description
3-1/2" Overall Length Cabinet Pull, 3" center to center, Polished Chrome, 8-pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.