4 Overall Length Flared Foot Square Pull, PK2
- Mfr # K3133SN-2
- Zoro # G903800780
product price:Â
$
14.54
/pk of 2, $7.27/ea
Key Features
Material
Zinc
Length
4"
Width
5/8 in
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K3133SN-2
- Zoro #
- G903800780
- UPC #
- 843512070136
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Zinc
- Includes
- Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Dimensions
- Length
- 4"
- Width
- 5/8 in
Description
2-pack of 4" Overall Length Zinc Die Cast Cabinet Pull. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Satin Nickel Finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.