5 Overall Length Traditional Pull, PK2
- Mfr # K2363BORB-2
- Zoro # G303800373
product price:Â
$
8.65
/pk of 2, $4.33/ea
Sold in multiples of 2Â pks for
$17.30
Key Features
Material
Zinc
Length
5"
Width
9/16 in
Includes
Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2363BORB-2
- Zoro #
- G303800373
- UPC #
- 843512070105
- Country of Origin
- China
- Finish
- Brushed Oil Rubbed Bronze
- Material
- Zinc
- Includes
- Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Dimensions
- Length
- 5"
- Width
- 9/16 in
Description
2-pack of 5" Overall Length Die Cast Cabinet Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screwss Oil Rubbed Bronze Finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.